1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
Q2 X 1-5/8
Quick Disconnect Bushing - Q2 Bushing, 1.6250 in Bore
MI ITEM #
04665817
MFR #
Q2 X 1-5/8
List Price
$81.15
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Split Taper Bushings
TSUBAKI (UST) Q2 X 1-5/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
Q2 X 1-5/8
Quick Disconnect Bushing - Q2 Bushing, 1.6250 in Bore
MI ITEM #
04665817
MFR #
Q2 X 1-5/8
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$81.15
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
Q2 1-5/8 SPLIT TAPER BUSHING
Specifications
Bushing Size
Q2
Bore Type
Finished Bore
Keyway Size
3/8 x 3/16 in
Bore Diameter
1.6250 in
UPC_NO
097039990785
Weight
4.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought