Overview
Mfr description
C3521-18 - 5IN DIA. RETURN BELT RUBBER T
Specifications
- CEMA RatingCEMA C
- Idler TypeDisc Return Training
- Roll Diameter
- Belt Width
- Angle0 °
- Type Of BearingTapered Roller Bearing
- Overall Dimensions29 x 9 x 14.19 in
- Mounting Dimension27 in
- Paint SystemPowder Coating
- LubricationRegreseable
- SealTriple Lip Contact Seal, Labyrinth Seal
- Weight90 lbs
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data