Motion
C3601-60
Link-Belt® Troughing Idler - CEMA C Rating, 6 in Roll Diameter, 60 in Belt Width, 20 ° Angle
MI ITEM #04666063
MFR #C3601-60
Your Price$1,402.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Idler - CEMA C Rating, 6 in Roll Diameter, 60 in Belt Width, 20 ° Angle
MI ITEM #04666063
MFR #C3601-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,402.85/each(List $1,613.27)

Overview

Mfr description
C3601-60 - 6IN DIA. 20 DEGREE TROUGHED B

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher
  • Roll Diameter
  • Belt Width
  • Angle
    20 °
  • Type Of Bearing
    Tapered Roller Bearing
  • Overall Dimensions
    71 x 9 x 16.81 in
  • Mounting Dimension
    69 in
  • Paint System
    Powder Coating
  • Lubrication
    Regreseable
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Weight
    129 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought