Motion
C3532-18
Link-Belt® Troughing P-a Training Idler - CEMA C Rating, 5 in Roll Diameter, 18 in Belt Width
MI ITEM #04666064
MFR #C3532-18
Price$1,906.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing P-a Training Idler - CEMA C Rating, 5 in Roll Diameter, 18 in Belt Width
MI ITEM #04666064
MFR #C3532-18

Mfr description
C3532-18 - 5IN DIA. 35 DEGREE TROUGHED B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,906.34/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    18 in
  • Mounting Dimension
    27 in
  • Overall Dimensions
    29 x 11.5 x 30.23 in
  • Overall Length
    29.0000 in
  • Roll Diameter  
    5 in
  • Weight
    95 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Training
  • Lubrication
    Regreseable
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)