Motion
C3532-54
Link-Belt® Troughing P-A Training Idler - CEMA C Rating, 5 in Roll Diameter, 54 in Belt Width, 35 ° Angle
Mi Item #04666071
MFR #C3532-54
Price$2,606.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing P-A Training Idler - CEMA C Rating, 5 in Roll Diameter, 54 in Belt Width, 35 ° Angle
Mi Item #04666071
MFR #C3532-54

Mfr description
C3532-54 - 5IN DIA. 35 DEGREE TROUGHED B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,606.92/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    54 in
  • Mounting Dimension
    63 in
  • Overall Dimensions
    65 x 12.5 x 63.21 in
  • Roll Diameter  
    5 in
  • Weight
    197 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Training
  • Lubrication
    Regreseable
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)