Motion
C3630-30
Link-Belt® Troughing Impact Idler - CEMA C Rating, 6 in Roll Diameter, 30 in Belt Width
Mi Item #04666074
MFR #C3630-30
Price$2,222.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Impact Idler - CEMA C Rating, 6 in Roll Diameter, 30 in Belt Width
Mi Item #04666074
MFR #C3630-30

Mfr description
C3630-30 - 6IN DIA. 35 DEGREE TROUGHED B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,222.26/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    30 in
  • Mounting Dimension
    39 in
  • Overall Dimensions
    41 x 9 x 15.19 in
  • Overall Length
    41.0000 in
  • Roll Diameter  
    6 in
  • Weight
    74 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Impact
  • Lubrication
    Regreseable
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)