Motion
2/B122
Classical Hi-Power II V-Belt - B, 21/32 in Top Width, 2 Strand, 125 in Nominal Outside Length, Smooth
Mi Item #04666270
MFR #2/B122
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Hi-Power II V-Belt - B, 21/32 in Top Width, 2 Strand, 125 in Nominal Outside Length, Smooth
Mi Item #04666270
MFR #2/B122

Mfr description
2/B122 - HI-POWER II POWERBAND V-BELT
  • Flex-Bonded Cords are strongly bound to the body of the belt, resulting in equal load distribution and absorption of bending stress without cord deterioration
  • Gates Curves provide proper cord support and full contact with the sheave-groove for uniform loading, uniform wear, and increased belt life
  • The Flex-Weave Cover is constructed for longer cover life, providing extended protection to the core of the belt from oil, dirt, and heat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    125 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    072053107395
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    B
  • UPC_NO
    072053107395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)