Motion
3525 1.5/16

GATES RUBBER CO
3525 1.5/16

Taper Lock Bushing - 3525 Series
MI ITEM #04666278
MFR #3525 1.5/16
List Price$358.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3525 1.5/16

Taper Lock Bushing - 3525 Series
MI ITEM #04666278
MFR #3525 1.5/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$358.85/each for your price

Overview

Mfr description
3525 1.5/16 - SHORT TAPER LOCK BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Specifications

  • Bushing Size
    3525
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    0.31 x 0.15625 in
  • Length Through Bore
  • Manufacturer Catalog Number
    78585105
  • Manufacturer Upc Number
    072053550092
  • UPC_NO
    072053550092
  • Wrench Torque
    1000 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text