Motion
8GTR-1600-21

CONTINENTAL
8GTR-1600-21

8GTR-1600-21 - FALCON PD BELT (20250489)
MI ITEM #04666402
MFR #8GTR-1600-21
Price$148.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
8GTR-1600-21

8GTR-1600-21 - FALCON PD BELT (20250489)
MI ITEM #04666402
MFR #8GTR-1600-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.51/each

Specifications

Dimensions

  • Overall Width  
    21 mm
  • Pitch
    8 mm
  • Pitch Length
    1600 mm

Details

  • Belt Type
    8GTR
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    200
  • Reinforcing Cord Material
    Aramid

Overview

Mfr description
1600-G8M-21-S SYNCHROFORCE SUPREME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought