Motion
822499
Shaft Mounted Brake - Spring/Air, QD Bushing Type, 1/8 NPT Port Size, 1800 rpm Max, Black Acrylic Paint Finish, Low Coefficient Facing
Mi Item #04666425
MFR #822499
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Mounted Brake - Spring/Air, QD Bushing Type, 1/8 NPT Port Size, 1800 rpm Max, Black Acrylic Paint Finish, Low Coefficient Facing
Mi Item #04666425
MFR #822499

Mfr description
822499 TSE-800-1 QD"SK" 6-SPRING LCO PF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backlash
    0.39°
  • Bore Size Range
    0.5000 in, 0.5000 to 2.1250 in, 0.5625 in, 0.6250 in, 0.6875 in, 0.7500 in, 0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in, 1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 1.5000 in, 1.5625 in, 1.6250 in, 1.6875 in, 1.7500 in, 1.8125 in, 1.8750 in, 1.9375 in, 2.0000 in, 2.0625 in, 2.1250 in
  • Overall Diameter
    9.00 in
  • Overall Length
    4.75 in
  • Port Size
    1/8 NPT

Details

  • 2D Drawing
  • Additional Details
    QD bushing is required and sold seperately. Consult Motion Industries for use in cyclic applications.
  • Approximate Brake Facing Life
    2940 hp/hr
  • Bore Style
    SK Bushing (0.5000 to 2.1250 in)
  • Bore Type
    QD Bushed
  • Brake Air Chamber Vol When Worn Out
    3.500 in³
  • Brake Air Chamber Volume When New
    7.500 in³
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Effective Area
    30.6 in²
  • Brake Facing Type
    Low Coefficient
  • Brake Heat Sink Capacity
    125000 ft-lbs
  • Brake Peak Thermal Input Rate
    28.00 hp
  • Brake Response Factor
    0.199
  • Bushing Type & Range
    SK Type - 0.5000 to 2.1250 in
  • Engagement/Release
    Spring/Air
  • Facing Kit
    827474
  • Finish
    Black Acrylic Paint
  • Function
    Stopping & Holding
  • Guards
    826300
  • Instruction Manual
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    2.23 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    557 in
  • Minimum Release Pressure
    50 psi
  • Model
    TSE-800
  • Open Or Enclosed Design
    Open
  • Other Accessories
    823400 (Torque Pin Bracket)
  • Ratings
    CE and RoHS
  • Rebuild Kits
    822470, 827610
  • Recommended Control Kits
    940019,940019,940020
  • Shaft Inertia
    114.48 lb/in²
  • UPC_NO
    662284263221
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)