Motion
AMG250C-02BD
Water Separator - 26.486 scfm Air Flow Capacity, 145 psi, 1 MPa Max, 0.2500 in Ports, Auto Drain (Normally Opened) Drain, Metal Bowl With Sight Glass
Mi Item #04666835
MFR #AMG250C-02BD
Price$101.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Separator - 26.486 scfm Air Flow Capacity, 145 psi, 1 MPa Max, 0.2500 in Ports, Auto Drain (Normally Opened) Drain, Metal Bowl With Sight Glass
Mi Item #04666835
MFR #AMG250C-02BD

Mfr description
AMG250C-02BD WATER SEPARATOR
  • Water Separator w/possible modular connection
  • Water removal rate: 99%
  • Max operating pressure: 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.75/each

Specifications

Dimensions

  • Body Size
    250C
  • Port Size
    0.2500 in
  • Weight
    0.55 kg

Details

  • Additional Details
    Possible modular connection
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Method
    Auto Drain (Normally Opened)
  • Drain Type
    Auto Drain (Normally Opened)
  • Efficiency Rating
    0.3 µm
  • Element Material
    Water Separator
  • Element Type
    Water Separator
  • Filter Type
    Water Separator
  • Flow Rate
    750 l/min
  • Fluid Comp
    Compressed Air
  • Included Options
    Bracket
  • Max Pressure
    1.0 MPa, 145.038 psi
  • Maximum Air Flow
    26.486 scfm
  • Maximum Flow Rate
    26 scfm, 750 l/min
  • Maximum Operating Pressure
    1 MPa, 145 psi
  • Port Gender
    Female
  • Series
    AMG
  • Standards Met
    RoHS
  • Thread Standard
    Rc
  • Type
    Water Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)