Motion
VS3135-045P-N

SMC CORP OF AMERICA
VS3135-045P-N

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Grommet, Inline, 1/2 in
Mi Item #04667007
MFR #VS3135-045P-N
Price$185.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS3135-045P-N

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Grommet, Inline, 1/2 in
Mi Item #04667007
MFR #VS3135-045P-N

Mfr description
VS3135-045P-N VALVE SOL 4VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.86/each

Specifications

Dimensions

  • Port Size
    1/2 in
  • Port Sizes
    1/2 NPT

Details

  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    3
  • Piping Type
    Inline
  • Series
    VS3
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)