Motion
7000119197

3M
7000119197

Cubitron™ Fibre Grinding Disc - 5 in Disc Diameter, 0.8750 in, 22.22 mm Arbor, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 60 Grit, Red Color
MI ITEM #04667018
MFR #7000119197
Price$10.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119197

Cubitron™ Fibre Grinding Disc - 5 in Disc Diameter, 0.8750 in, 22.22 mm Arbor, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 60 Grit, Red Color
MI ITEM #04667018
MFR #7000119197

Mfr description
27632 DISC 5X7/8 60+ 982C CUBITRON II
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.17/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in, 22.22 mm
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Edge Beveling, Edge Chamfering, Finishing, Gate Removal, Grinding, Heavy Grinding, High Pressure Grinding, Light Grinding, Stock Removal, Surface Finishing, Surface Preparation, Weld Grinding, Weld Removal & Finishing, Weld Removal
  • Attachment Type
    Center Hole
  • Backing Material
    Fiber
  • Coat Type
    Open Coat
  • Color
    Red
  • Disc Attachment Type
    Center Hole
  • Grit Number
    60
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60440229445
  • Manufacturer Upc Number
    00051141276328
  • Material Application
    Carbon Steel
  • Max Rpm
    12000 rpm
  • Mounting Type
    Locking
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00051141276328

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)