Motion
7000119205

3M
7000119205

Cubitron™ Fibre Grinding Disc - 7 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 60 Grit, Red Color
Mi Item #04667019
MFR #7000119205
Price$12.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119205

Cubitron™ Fibre Grinding Disc - 7 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 60 Grit, Red Color
Mi Item #04667019
MFR #7000119205

Mfr description
27641 CUBITRON II FIBRE DISC 982C TN
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.00/each

Specifications

Dimensions

  • Disc Diameter  
    7 in
  • Overall Diameter
    7 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Edge Beveling, Edge Chamfering, Finishing, Gate Removal, Grinding, Heavy Grinding, High Pressure Grinding, Light Grinding, Stock Removal, Surface Finishing, Surface Preparation, Weld Grinding, Weld Removal & Finishing, Weld Removal
  • Attachment Type
    Quick-Change TN
  • Backing Material
    Fiber
  • Coat Type
    Open Coat
  • Color
    Red
  • Disc Attachment Type
    TN
  • Grit Number
    60
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    60440229536
  • Manufacturer Upc Number
    00051141276410
  • Material Application
    Carbon Steel
  • Max Rpm
    8600 rpm
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00051141276410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)