Motion
27636 CUBITRON II FIBRE DISC 982C 5"X7/8"80+

3M
27636 CUBITRON II FIBRE DISC 982C 5"X7/8"80+

Cubitron™ Fibre Grinding Discs - 5 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 80 Grit, Red Color
MI ITEM #04667024
MFR #27636 CUBITRON II FIBRE DISC 982C 5"X7/8"80+
Your Price$9.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27636 CUBITRON II FIBRE DISC 982C 5"X7/8"80+

Cubitron™ Fibre Grinding Discs - 5 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 80 Grit, Red Color
MI ITEM #04667024
MFR #27636 CUBITRON II FIBRE DISC 982C 5"X7/8"80+

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9.33/each(List $9.35)

Overview

Mfr description
27636 CUBITRON II FIBRE DISC 982C
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
  • Reduces changeouts and downtime in manual, robotic and pressure-assisted applications
  • Triangular shaped ceramic grain lasts up to two times longer than other ceramic abrasives—it wears evenly, runs cool, and optimizes mineral breakdown
  • Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding and beveling

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Abrasive Type
    Coated
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Fiber
  • Color
    Red
  • Overall Diameter
    5 in
  • Number Of Vacuum Holes
    0
  • Manufacturer Stock Number
    60440229486
  • Manufacturer Upc Number
    00051141276366
  • UPC_NO
    00051141276366
  • Mounting Type
    Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought