Motion
7000119175 CUBITRON II FIBRE DISC 987C 4-1/2"X7/8"36+

3M
7000119175 CUBITRON II FIBRE DISC 987C 4-1/2"X7/8"36+

Cubitron™ Fibre Grinding Disc - 4-1/2 in Disc Diameter, 0.8750 in, 22.22 mm Arbor, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 36 Grit, Orange Color
Mi Item #04667028
MFR #7000119175 CUBITRON II FIBRE DISC 987C 4-1/2"X7/8"36+
Price$9.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119175 CUBITRON II FIBRE DISC 987C 4-1/2"X7/8"36+

Cubitron™ Fibre Grinding Disc - 4-1/2 in Disc Diameter, 0.8750 in, 22.22 mm Arbor, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 36 Grit, Orange Color
Mi Item #04667028
MFR #7000119175 CUBITRON II FIBRE DISC 987C 4-1/2"X7/8"36+

Mfr description
7000119175 CUBITRON II FIBRE DISC 987C
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Mineral runs cooler and disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.89/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in, 22.22 mm
  • Disc Diameter  
    4-1/2 in
  • Overall Diameter
    4.5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    - Deburring - Grinding
  • Attachment Type
    Center Hole
  • Backing Material
    Fiber
  • Coat Type
    Closed Coat
  • Color
    Orange
  • Disc Attachment Type
    Center Hole
  • Grit Number
    36
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    60440227472
  • Manufacturer Upc Number
    00051141274478
  • Material Application
    All Metal, Aluminum, Carbon Steel, Exotic Alloy, Metal, Mild Steel, Stainless Steel, Steel, Titanium
  • Max Rpm
    13300 rpm
  • Mounting Type
    Locking
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00051141274478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)