Motion
7100011522

3M
7100011522

Cubitron™ Fibre Grinding Disc - 5 in Disc Diameter, 0.8750 in, 22.22 mm Arbor, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 36 Grit, Orange Color
Mi Item #04667030
MFR #7100011522
Price$9.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100011522

Cubitron™ Fibre Grinding Disc - 5 in Disc Diameter, 0.8750 in, 22.22 mm Arbor, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 36 Grit, Orange Color
Mi Item #04667030
MFR #7100011522

Mfr description
27448 CUBITRON II FIBRE DISC 987C
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Mineral runs cooler and disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.75/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in, 22.22 mm
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    - Deburring - Grinding
  • Attachment Type
    Center Hole
  • Backing Material
    Fiber
  • Coat Type
    Closed Coat
  • Color
    Orange
  • Disc Attachment Type
    Center Hole
  • Grit Number
    36
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    60440227480
  • Manufacturer Upc Number
    00051141274485
  • Material Application
    Metalworking
  • Max Rpm
    12000 rpm
  • Mounting Type
    Locking
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00051141274485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)