Motion
27468 CUBITRON II FIBRE DISC 987C TN QUICK CHANGE 7"36+

3M
27468 CUBITRON II FIBRE DISC 987C TN QUICK CHANGE 7"36+

Cubitron™ Fibre Grinding Discs - 7 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 36 Grit, Orange Color
MI ITEM #04667031
MFR #27468 CUBITRON II FIBRE DISC 987C TN QUICK CHANGE 7"36+
Your Price$12.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27468 CUBITRON II FIBRE DISC 987C TN QUICK CHANGE 7"36+

Cubitron™ Fibre Grinding Discs - 7 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 36 Grit, Orange Color
MI ITEM #04667031
MFR #27468 CUBITRON II FIBRE DISC 987C TN QUICK CHANGE 7"36+

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.83/each(List $13.80)

Overview

Mfr description
27468 CUBITRON II FIBRE DISC 987C TN
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Mineral runs cooler and disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
  • Reduces changeouts and downtime in robotic and pressure-assisted applications
  • Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding or beveling
  • Grinding aid incorporated on the disc minimizes grinding temperatures for heat-sensitive alloys

Specifications

  • Disc Diameter
  • Grit Number
    36
  • Abrasive Type
    Coated
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Fiber
  • Color
    Orange
  • Overall Diameter
    7 in
  • Manufacturer Stock Number
    60440227696
  • Manufacturer Upc Number
    00051141274683
  • UPC_NO
    00051141274683

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought