Motion
7000119207

3M
7000119207

Cubitron™ Fibre Grinding Disc - 4-1/2 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 60 Grit, Orange Color
Mi Item #04667034
MFR #7000119207
Price$8.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119207

Cubitron™ Fibre Grinding Disc - 4-1/2 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 60 Grit, Orange Color
Mi Item #04667034
MFR #7000119207

Mfr description
27653 CUBITRON II FIBRE DISC 987C
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Mineral runs cooler and disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.81/each

Specifications

Dimensions

  • Arbor Size
    7/8 in, 22.22 mm
  • Disc Diameter  
    4-1/2 in
  • Overall Diameter
    4.5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Edge Beveling, Edge Chamfering, Finishing, Flat Areas, Gasket Removal, Gate Removal, Grinding, Heavy Grinding, High Pressure Grinding, Metal Shaping, Metal Stock Removal, Right Angle Grinding, Sheet Grinding, Slab Grinding, Stock Removal, Surface Finishing, Surface Preparation, Weld Grinding, Weld Removal & Finishing, Weld Removal
  • Attachment Type
    Center Hole
  • Backing Material
    Fiber
  • Coat Type
    Closed Coat
  • Color
    Orange
  • Disc Attachment Type
    Center Hole
  • Grit Number
    60
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    60440229650
  • Manufacturer Upc Number
    00051141276533
  • Material Application
    All Metal, Aluminum, Carbon Steel, Exotic Alloy, Metal, Mild Steel, Stainless Steel, Steel, Titanium
  • Max Rpm
    13300 rpm
  • Mounting Type
    Center Mount
  • UPC_NO
    00051141276533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)