Motion
7000119212

3M
7000119212

Cubitron™ Fibre Grinding Disc - 5 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 60 Grit, Orange Color
Mi Item #04667035
MFR #7000119212
Price$10.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119212

Cubitron™ Fibre Grinding Disc - 5 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 60 Grit, Orange Color
Mi Item #04667035
MFR #7000119212

Mfr description
27662 CUBITRON II FIBRE DISC 987C TN
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Mineral runs cooler and disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.60/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Blending, Edge Chamfering, Flat Areas, Gate Removal, Heavy Grinding, Metal Shaping, Metal Stock Removal, Surface Preparation, Weld Removal & Finishing, Weld Removal, Beveling, Deburring, Edge Beveling, Finishing, Gasket Removal, Grinding, High Pressure Grinding, Right Angle Grinding, Sheet Grinding, Slab Grinding, Stock Removal, Surface Finishing, Weld Grinding
  • Attachment Type
    Quick-Change TN
  • Backing Material
    Fiber
  • Coat Type
    Closed Coat
  • Color
    Orange
  • Disc Attachment Type
    TN
  • Grit Number
    60
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60440229742
  • Manufacturer Upc Number
    00051141276625
  • Material Application
    Exotic Alloy, Titanium, All Metal, Aluminum, Carbon Steel, Metal, Mild Steel, Stainless Steel, Steel
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00051141276625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)