Motion
27663 CUBITRON II FIBRE DISC 987C TN QUICK CHANGE 7"60+

3M
27663 CUBITRON II FIBRE DISC 987C TN QUICK CHANGE 7"60+

Cubitron™ Fibre Grinding Disc - 7 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 60 Grit, Orange Color
Mi Item #04667037
MFR #27663 CUBITRON II FIBRE DISC 987C TN QUICK CHANGE 7"60+
Price$12.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27663 CUBITRON II FIBRE DISC 987C TN QUICK CHANGE 7"60+

Cubitron™ Fibre Grinding Disc - 7 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 60 Grit, Orange Color
Mi Item #04667037
MFR #27663 CUBITRON II FIBRE DISC 987C TN QUICK CHANGE 7"60+

Mfr description
27663 CUBITRON II FIBRE DISC 987C TN
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Mineral runs cooler and disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.24/each

Specifications

Dimensions

  • Disc Diameter  
    7 in
  • Overall Diameter
    7 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Edge Beveling, Edge Chamfering, Finishing, Flat Areas, Gasket Removal, Gate Removal, Grinding, Heavy Grinding, High Pressure Grinding, Metal Shaping, Metal Stock Removal, Right Angle Grinding, Sheet Grinding, Slab Grinding, Stock Removal, Surface Finishing, Surface Preparation, Weld Grinding, Weld Removal & Finishing, Weld Removal
  • Attachment Type
    Quick-Change TN
  • Backing Material
    Fiber
  • Coat Type
    Closed Coat
  • Color
    Orange
  • Disc Attachment Type
    TN
  • Grit Number
    60
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    60440229759
  • Manufacturer Upc Number
    00051141276632
  • Material Application
    All Metal, Aluminum, Carbon Steel, Exotic Alloy, Metal, Mild Steel, Stainless Steel, Steel, Titanium
  • Max Rpm
    8600 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051141276632
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)