Motion
27657 CUBITRON II FIBRE DISC 987C 4-1/2"X7/8"80+

3M
27657 CUBITRON II FIBRE DISC 987C 4-1/2"X7/8"80+

Cubitron™ Fibre Grinding Discs - 4-1/2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 80 Grit, Orange Color
Mi Item #04667040
MFR #27657 CUBITRON II FIBRE DISC 987C 4-1/2"X7/8"80+
Price$8.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27657 CUBITRON II FIBRE DISC 987C 4-1/2"X7/8"80+

Cubitron™ Fibre Grinding Discs - 4-1/2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 80 Grit, Orange Color
Mi Item #04667040
MFR #27657 CUBITRON II FIBRE DISC 987C 4-1/2"X7/8"80+

Mfr description
27657 CUBITRON II FIBRE DISC 987C
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Mineral runs cooler and disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.13/each

Specifications

Dimensions

  • Disc Diameter  
    4-1/2 in
  • Overall Diameter
    4.5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Backing Material
    Fiber
  • Color
    Orange
  • Grit Number
    80
  • Manufacturer Stock Number
    60440229692
  • Manufacturer Upc Number
    00051141276571
  • Mounting Type
    Locking
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00051141276571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)