Motion
27665 CUBITRON II FIBRE DISC 987C TN QUICK CHANGE 5"80+

3M
27665 CUBITRON II FIBRE DISC 987C TN QUICK CHANGE 5"80+

Cubitron™ Fibre Grinding Disc - 5 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 80 Grit, Orange Color
Mi Item #04667041
MFR #27665 CUBITRON II FIBRE DISC 987C TN QUICK CHANGE 5"80+
Price$8.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27665 CUBITRON II FIBRE DISC 987C TN QUICK CHANGE 5"80+

Cubitron™ Fibre Grinding Disc - 5 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 80 Grit, Orange Color
Mi Item #04667041
MFR #27665 CUBITRON II FIBRE DISC 987C TN QUICK CHANGE 5"80+

Mfr description
27665 CUBITRON II FIBRE DISC 987C TN
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.65/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Edge Beveling, Edge Chamfering, Finishing, Flat Areas, Gasket Removal, Gate Removal, Grinding, Heavy Grinding, High Pressure Grinding, Metal Shaping, Metal Stock Removal, Right Angle Grinding, Sheet Grinding, Slab Grinding, Stock Removal, Surface Finishing, Surface Preparation, Weld Grinding, Weld Removal & Finishing, Weld Removal
  • Attachment Type
    Quick-Change TN
  • Backing Material
    Fiber
  • Coat Type
    Closed Coat
  • Color
    Orange
  • Disc Attachment Type
    TN
  • Grit Number
    80
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60440229775
  • Manufacturer Upc Number
    00051141276656
  • Material Application
    All Metal, Aluminum, Carbon Steel, Exotic Alloy, Metal, Mild Steel, Stainless Steel, Steel, Titanium
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051141276656
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)