Motion
7000119211

3M
7000119211

Cubitron™ Fibre Grinding Disc - 7 in Disc Diameter, 7/8 in Arbor, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 80 Grit, Orange Color
Mi Item #04667044
MFR #7000119211
Price$13.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119211

Cubitron™ Fibre Grinding Disc - 7 in Disc Diameter, 7/8 in Arbor, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 80 Grit, Orange Color
Mi Item #04667044
MFR #7000119211

Mfr description
7000119211 CUBITRON II FIBRE DISC 987C
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Mineral runs cooler and disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.48/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    7 in
  • Overall Diameter
    7 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Deburring
  • Attachment Type
    Center Hole
  • Backing Material
    Fiber
  • Coat Type
    Closed Coat
  • Color
    Orange
  • Disc Attachment Type
    Center Hole
  • Grit Number
    80
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60440229718
  • Manufacturer Upc Number
    00051141276595
  • Material Application
    All Metal, Aluminum, Carbon Steel, Exotic Alloy, Metal, Mild Steel, Stainless Steel, Steel, Titanium
  • Max Rpm
    8600 rpm
  • Mounting Type
    Center Mount
  • UPC_NO
    00051141276595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)