Overview
Mfr description
6401-08-04-O-SS
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale O-Ring Boss
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeNPTF to O-Ring Boss, O-Ring Boss to NPTF
- End 1 Size1/2 in, 1/4 in
- End 1 Thread(SAE) 3/4–16
- End 2 StyleMale Pipe Rigid
- End 2 Size1/2 in, 1/4 in
- End 1 Size Type1/2 ORB, 1/4 NPTF
- End 2 Thread(NPTF) 1/4–18
- End 2 Size Type1/2 ORB, 1/4 NPTF
- MaterialStainless Steel
- Description Keyword1/2 in Male O-Ring Boss x 1/4 in Male Pipe Rigid
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6401
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data