Overview
Mfr description
6405-02-04-O-SS
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male O-ring Boss
- End 1 Size1/4 in, 1/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/4-18 NPTF, 5/16-24 UNF
- End 2 StyleFemale Pipe, Male O-ring Boss
- End 2 Size1/4 in, 1/8 in
- End 2 Thread1/4-18 NPTF, 5/16-24 UNF
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6405
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data