Motion
95849QPB103315

LENOX SAW BLADES
95849QPB103315

Toothed Band Saw Blade - Bi-Metal Material, 10 ft 10 in Long, 1 in Wide
Mi Item #04667130
MFR #95849QPB103315
Price$104.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
95849QPB103315

Toothed Band Saw Blade - Bi-Metal Material, 10 ft 10 in Long, 1 in Wide
Mi Item #04667130
MFR #95849QPB103315

Mfr description
95849 BSB 10'10-1/2"X1 .035X4/6QXP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.13/each

Specifications

Dimensions

  • Length  
    10 ft 10 in
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Tpi
    4 to 6
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)