Motion
965-10-00

Shop Vac Corp
965-10-00

Wet/Dry Vacuum Cleaner - 4 hp, 10.5 A, 10 gal Tank Capacity
MI ITEM #04667131
MFR #965-10-00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Shop Vac Corp
965-10-00

Wet/Dry Vacuum Cleaner - 4 hp, 10.5 A, 10 gal Tank Capacity
MI ITEM #04667131
MFR #965-10-00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9651000 WET/DRY VAC 10GAL. 4HP (295

Specifications

  • Vacuum Cleaner Type
    Wet/Dry
  • Vacuum Collection Method
    Bag
  • Tank Capacity
    10 gal (US)
  • Power Type
    Electric
  • Cord Length
    6 ft
  • Horsepower
    4 hp
  • Voltage
    120 V ac
  • Amperage
    10.5 A
  • Includes
    Disposable Filter Bag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text