Motion
PPA11-18B65-12EBXXX

THOMSON (ALTRA)
PPA11-18B65-12EBXXX

PPA Actuator - Trunnion Mount, 115 V ac Input Voltage, 12 in Stroke Length
Mi Item #04667212
MFR #PPA11-18B65-12EBXXX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA11-18B65-12EBXXX

PPA Actuator - Trunnion Mount, 115 V ac Input Voltage, 12 in Stroke Length
Mi Item #04667212
MFR #PPA11-18B65-12EBXXX

Mfr description
PPA11-18B65-12EBXXX 110 VOLT AC 12" ST
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Integral Holding Brake
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Stroke
    12 in

Details

  • Additional Details
    Strong and versatile heavy duty actuator. Highly efficient ball screw drive system. Overload clutch for mid and end of stroke protection. Motor with thermal switch. Maintenance free.
  • Duty Cycle At Full Load
    25 %
  • Dynamic Load Capacity
    500 lbf
  • Environment Ip Rating
    IP45
  • Input Voltage
    115 V ac
  • Limit Switches
    optional
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting
    Trunnion
  • Screw Drive Type
    Ball Screw
  • Speed At Full Load
    0.60 in/s
  • Speed At No Load
    0.63 in/s
  • Static Load Capacity
    3000 lbf
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)