Overview
Mfr description
1080T41 DRIVE PLATE
Specifications
- Coupling Size Code1080
- Compatible Part Number1080T41
- Manufacturer Product Page
- Manufacturer Upc Number782934000409
- UPC_NO782934000409
- Weight18.52 lbs
- Product TypeGrid Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data