Motion
1080T41 ADJ SPRING SET

FALK
1080T41 ADJ SPRING SET

Grid Coupling Component - Adjusting Spring Set, 1080 Coupling Size Code
Mi Item #04668306
MFR #1080T41 ADJ SPRING SET
Price$579.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T41 ADJ SPRING SET

Grid Coupling Component - Adjusting Spring Set, 1080 Coupling Size Code
Mi Item #04668306
MFR #1080T41 ADJ SPRING SET

Mfr description
1080T41 ADJ SPRING SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$579.61/each

Specifications

Dimensions

  • Coupling Size Code
    1080
  • Weight
    1.96 lbs

Details

  • Compatible Part Number
    1080T41
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934087998
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934087998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)