Specifications
Dimensions
- Coupling Size Code1080
- Weight3.60 lbs
Details
- Compatible Part Number1080T41
- Manufacturer Product Page
- Manufacturer Upc Number782934087639
- Product TypeGrid Coupling Components
- UPC_NO782934087639
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)