Motion
206121611209000

THK AMERICA INC
206121611209000

Linear Guide Standard Ball Carriage Profile Rail - Series: HRW-CR, Wide Block, 21 mm High, 54 mm Wide, 58.80 mm Long, Load Capacity: 12.9 kN
Mi Item #04668368
MFR #206121611209000
Price$216.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
206121611209000

Linear Guide Standard Ball Carriage Profile Rail - Series: HRW-CR, Wide Block, 21 mm High, 54 mm Wide, 58.80 mm Long, Load Capacity: 12.9 kN
Mi Item #04668368
MFR #206121611209000

Mfr description
HRW21CR1UUC1
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Compact block with tapped holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.14/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M5
  • Nominal Rail Size
    37 mm
  • Overall Height
    21 mm
  • Overall Length
    58.80 mm
  • Overall Width
    54 mm
  • Weight
    0.19 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Ball Retainer
  • Bearing Material
    Carbon Steel
  • Block Type
    Wide Block
  • Dynamic Load Capacity
    8.02 kN
  • Extended Features
    End Seals, Side Seals
  • Included Accessories
    Grease Nipple
  • Load Capacity
    12.9 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    206121611209000
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Resistance Features
    Dust Resistant
  • Seal Type
    UU (end seal)
  • Series
    HRW-CR
  • Static Load Capacity
    12.9 kN
  • UPC_NO
    206121611209000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)