Motion
07732 SIL SPR LOW VOC 60% 13.4OZ

3M
07732 SIL SPR LOW VOC 60% 13.4OZ

3M™ Silicone Spray Low VOC 60%, 24 fl oz Can (Net Wt 13.4 oz), 12/Case
MI ITEM #04669040
MFR #07732 SIL SPR LOW VOC 60% 13.4OZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07732 SIL SPR LOW VOC 60% 13.4OZ

3M™ Silicone Spray Low VOC 60%, 24 fl oz Can (Net Wt 13.4 oz), 12/Case
MI ITEM #04669040
MFR #07732 SIL SPR LOW VOC 60% 13.4OZ

Mfr description
07732 SIL SPR LOW VOC 60% 13.4OZ
  • For industrial/occupational use only. Not for consumer sale or use.
  • Reliable lubricant can be used in a wide variety of applications
  • Fast drying to maintain productivity
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.325 lb

Details

  • Application
    Marine, Wood Working, Furniture
  • Color
    Transparent
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Reliable lubricant can be used in a wide variety of applications • Fast drying to maintain productivity • Long lasting and non-staining to keep work surfaces clean
  • Flammability
    Flammable
  • Manufacturer Stock Number
    62469949309
  • Manufacturer Upc Number
    00051111077320
  • Product Types
    Spray
  • UPC_NO
    00051111077320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)