Motion
312-1261

3M
312-1261

Earsoft™ Uncorded Earplug - Uncorded, Yes, 33 dB, Yellow Plug Color
Mi Item #04669042
MFR #312-1261
Price$0.32/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
312-1261

Earsoft™ Uncorded Earplug - Uncorded, Yes, 33 dB, Yellow Plug Color
Mi Item #04669042
MFR #312-1261

Mfr description
7000029951 EARSOFT FX UNCORDED EARPLUG
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.32/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Manufacturer Upc Number
    10080529120868
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    33 dB
  • Plug Color
    Yellow
  • Plug Material
    Polyurethane
  • Plug Shape
    Bell
  • Product Line
    E-A-Rsoft, FX
  • Standards Met
    CSA Class AL
  • Style
    Uncorded
  • UPC_NO
    10080529120868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)