Overview
Mfr description
DWT54926 SET TAP SIZE 1
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1 – 8
- Extended NeckNo
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- SeriesDWT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data