Motion
DWT54938
Hand Tap - DWT Series, 1-1/4 – 7 Thread Size, 6 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, Uncoated Finish
MI ITEM #04669262
MFR #DWT54938
Price$322.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - DWT Series, 1-1/4 – 7 Thread Size, 6 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, Uncoated Finish
MI ITEM #04669262
MFR #DWT54938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$322.22/each

Specifications

Dimensions

  • Thread Size
    1-1/4 – 7

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    6
  • Series
    DWT
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H4
  • Thread Standard
    UNC

Overview

Mfr description
DWT54938 SET TAP 1-1/4-7NC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought