Overview
Mfr description
DWT54940 SET TAP 1-3/8-6NC
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1-3/8 – 6
- Extended NeckNo
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNC
- SeriesDWT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data