Motion
1415S
Leather Drivers Glove with Keystone Thumb - S or Size 7, Top Grain Pigskin Leather, Top Grain Goatskin, Unlined, Color White
Mi Item #04669298
MFR #1415S
Price$10.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - S or Size 7, Top Grain Pigskin Leather, Top Grain Goatskin, Unlined, Color White
Mi Item #04669298
MFR #1415S

Mfr description
1415S DRIVER GLOVE SMALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.95/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Coating Coverage
    Uncoated
  • Color
    White
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Top Grain Goatskin
  • Leather Material Type
    Top Grain Pigskin Leather
  • Lining Material
    Unlined
  • Material
    Goatskin Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    General Protection
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)