Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT SPECIALTY PRODUCTS
NG 127 S WH-XXXLG

Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, White, 3X-Large
Mi Item #04669312
MFR #NG 127 S WH-XXXLG

Mfr description
NG127SWH3X0025NP 3X WHITE COVERALL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Chest Size
    30-1/2 in
  • Material Weight
    1.8 oz/yd²
  • Size
    3X-Large

Details

  • Additional Details
    Storm Flap
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    16 CFR 1610, AATCC 127, ASTM D1117, ASTM D257, ASTM D5034, ASTM D751
  • Closure Type
    Zipper Front
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Elastic
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Number Of Pockets
    0
  • Product Line
    ProShield NexGen
  • Product Type
    Disposable Coveralls
  • Seam Type
    Serged
  • UPC_NO
    0888120004791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)