Motion
NA 4848

SKF
NA 4848

Needle Roller Bearing - 240 mm Bore, 300 mm OD, 60 mm Width
Mi Item #04669411
MFR #NA 4848
Price$4,704.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 4848

Needle Roller Bearing - 240 mm Bore, 300 mm OD, 60 mm Width
Mi Item #04669411
MFR #NA 4848

Mfr description
NA4848 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,704.71/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    60 mm
  • Weight
    22.0 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NA 4848 Needle Roller Bearing features a 240 mm bore diameter, 300 mm outside diameter, 60 mm overall width, and a weight of 22.0 lbs, making it suitable for large-scale machinery.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    1700 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    78009 lbf
  • Radial Static Load Capacity
    251786 lbf
  • Series
    NA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)