Motion
OH3048H

SKF
OH3048H

Adapter Sleeve - 220 mm Bore Dia., 133 mm Overall Length, Tr 240x4 Thread Size, Steel Material
Mi Item #04669414
MFR #OH3048H
Price$6,389.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OH3048H

Adapter Sleeve - 220 mm Bore Dia., 133 mm Overall Length, Tr 240x4 Thread Size, Steel Material
Mi Item #04669414
MFR #OH3048H

Mfr description
OH3048H ADAPTER SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,389.90/each

Specifications

Dimensions

  • Bore Diameter
    220 mm
  • Lock Nut Outside Diameter
    11.4173 in
  • Overall Length  
    133 mm
  • Overall Width
    5.2362 in
  • Thread Size  
    Tr 240x4
  • Weight
    26.46 lbs

Details

  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 48E
  • Lock Nut Number
    HM3048
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570683905
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    OH
  • Taper
    1:12
  • UPC_NO
    7316570683905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)