Motion
PCM 707540 E

SKF
PCM 707540 E

Die & Mold Plain-Bearing - 70 mm Bore, 75 mm OD, 40 mm Length, PTFE Material
MI ITEM #04669415
MFR #PCM 707540 E
Your Price$96.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 707540 E

Die & Mold Plain-Bearing - 70 mm Bore, 75 mm OD, 40 mm Length, PTFE Material
MI ITEM #04669415
MFR #PCM 707540 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$96.48/each(List $133.14)

Overview

Mfr description
PCM707540E BRG

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE
  • Inside Diameter
    70 mm
  • Overall Length
    40 mm
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Weight
    0.44 lbs
  • UPC_NO
    7316571902722
  • Outside Diameter
    75 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought