Motion
100-2SLHP CONN LINK

TSUBAKI (UST)
100-2SLHP CONN LINK

Connecting Link - 100 / 1-1/4 in Pitch
Mi Item #04669449
MFR #100-2SLHP CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100-2SLHP CONN LINK

Connecting Link - 100 / 1-1/4 in Pitch
Mi Item #04669449
MFR #100-2SLHP CONN LINK

Mfr description
100-2-SL-HP-CL RF100-2 STICKER CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Weight
    1.20 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039000088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)