Motion
100HT SEMI PRESS FIT C/L

TSUBAKI (UST)
100HT SEMI PRESS FIT C/L

Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #04669482
MFR #100HT SEMI PRESS FIT C/L
Price$24.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100HT SEMI PRESS FIT C/L

Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #04669482
MFR #100HT SEMI PRESS FIT C/L

Mfr description
100HT SEMI PRESS FIT C/L CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.37/each

Specifications

Dimensions

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Pin Diameter
    0.156 in
  • Pitch
    1-1/4 in
  • Plate Height
    0.6340 in
  • Plate Thickness
    0.060 in
  • Weight
    0.32 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    100H
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    Heavy Duty Series
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    100HTCL
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039184320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)