Motion
50HT SEMI PRESS FIT C/L

TSUBAKI (UST)
50HT SEMI PRESS FIT C/L

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material
MI ITEM #04669489
MFR #50HT SEMI PRESS FIT C/L
Price$9.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50HT SEMI PRESS FIT C/L

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material
MI ITEM #04669489
MFR #50HT SEMI PRESS FIT C/L

Mfr description
50HT SEMI PRESS FIT C/L CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.34/each

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Link Plate Thickness
    0.315 in
  • Pin Diameter
    0.156 in
  • Pitch
    5/8 in
  • Plate Height
    1.6610 in
  • Roller Diameter
    0.312 in
  • Weight
    0.02 lb

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    50HT
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039411372

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)