Motion
50P22
Bushing Bore Roller Chain Sprocket - Split Taper, 50 / 5/8 in, 22 Teeth, P Bushing
MI ITEM #04669644
MFR #50P22
List Price$137.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 50 / 5/8 in, 22 Teeth, P Bushing
MI ITEM #04669644
MFR #50P22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.03/each for your price

Overview

Mfr description
50P22 SPLIT TAPER HT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    P
  • Number Of Teeth
    22
  • Number Of Strands Across
    1
  • UPC_NO
    097039559661
  • Weight
    3.00 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text