Motion
U2 4 15/16

TSUBAKI (UST)
U2 4 15/16

Split Taper Bushing - U2 Bushing, 4-15/16 in Bore, 8.3750 in Flg OD, 10.1250 in LTB, Steel Material
Mi Item #04669660
MFR #U2 4 15/16
Price$1,388.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
U2 4 15/16

Split Taper Bushing - U2 Bushing, 4-15/16 in Bore, 8.3750 in Flg OD, 10.1250 in LTB, Steel Material
Mi Item #04669660
MFR #U2 4 15/16

Mfr description
U2 4-15/16 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,388.56/each

Specifications

Dimensions

  • Bore Diameter  
    4-15/16 in
  • Bushing Size
    U2
  • Flange Outside Diameter  
    8.3750 in
  • Length Through Bore  
    10.1250 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Split Taper Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)