Motion
33524
Tip-Ident Nut Driver Set - Hollow Shank Style, 6 in Shank Length, Number of Drivers: 9
MI ITEM #04669995
MFR #33524
Price$456.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tip-Ident Nut Driver Set - Hollow Shank Style, 6 in Shank Length, Number of Drivers: 9
MI ITEM #04669995
MFR #33524

Mfr description
33524 NUT DRIVER SET HV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$456.26/each

Specifications

Dimensions

  • Hex Size
    1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
  • Overall Length
    10-5/16 in, 11-3/8 in, 9-3/4 in
  • Shank Length
    6 in

Details

  • Handle Style
    Cushion Grip
  • Insulation Rating
    1000 V
  • Non Sparking
    Not Non-Sparking
  • Number of Drivers
    9
  • Replaceable Shaft
    Fixed Shaft
  • Shank Material
    Tool Steel
  • Shank Style
    Hollow
  • UPC_NO
    092644335242

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)