Motion
5108-18
Tool Bags - Leather Material
Mi Item #04670037
MFR #5108-18
Price$382.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bags - Leather Material
Mi Item #04670037
MFR #5108-18

Mfr description
5108-18 BAG TOOL DELUXE LEATER 18"
  • Rugged tool bag made of extra-heavy leather
  • Removable, padded shoulder strap
  • Three-ply bottom
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.57/each

Specifications

Dimensions

  • Height
    8 in
  • Length
    18 in
  • Width
    7 in

Details

  • Features & Benefits
    • Rugged tool bag made of extra-heavy leather • Removable, padded shoulder strap • Three-ply bottom • Steel studs for extra strength • Retaining straps extend around bag for extra support • Measures 18 x 8 x 7-Inch
  • Material
    Leather
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)